GLASSES PRCSNPRO BLU SCT-VERM XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLASSES PRCSNPRO BLU SCT-VERM XTR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX0210X
  • Mfr. Model # SX0210X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

Some environments are more demanding on the eyes than others. PrecisionPro is designed for jobs where seeing every detail in perfect clarity is critical: ideal for quality control, inspection, lab work or fine maintenance and mechanics.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Frame Colour Blue
  • Frame Material Nylon
  • Series PrecisionPro(TM)
  • Lens Colour SCT-Vermilion
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • UV Protection 99.90%
  • Lens Material Polycarbonate
  • Temple Style Ratcheting Hinge
  • Gender Unisex
  • Eyewear Frame Style Frameless
  • Eyewear Size Universal
  • Primary Lens Color Vermillion
  • Foam Lined No
  • Primary Frame Color Blue
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No
  • Temple Colour Black/Blue
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list