Skip Content
GLASSES PRCSNPRO BLU 50PCT GRY XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLASSES PRCSNPRO BLU 50PCT GRY XTR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX0213X
  • Mfr. Model # SX0213X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.33 lbs

Product Details

Some environments are more demanding on the eyes than others. PrecisionPro is designed for jobs where seeing every detail in perfect clarity is critical: ideal for quality control, inspection, lab work or fine maintenance and mechanics.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Blue
  • Series PrecisionPro(TM)
  • Lens Colour Gray
  • Lens Coating Anti-Fog
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Gender Unisex
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Temple Style Ratcheting Hinge
  • Eyewear Frame Style Frameless
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Primary Frame Color Blue
  • Foam Lined No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Temple Colour Black/Blue
  • X-Ray Detectable Yes
  • Metal Detectable Yes
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list