GLASSES OTG GRAY LENS ANSI ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES OTG GRAY LENS ANSI ONLY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4JND6
  • Mfr. Model # 4JND6
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

Translucent over-the-glasses frame with side shield offers excellent vision protection. Wide vented temples, with spatula ends, add comfort. Scratch-resistant polycarbonate lens protects against UV 99%. ANSI Z87.1 standards.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Gray
  • Frame Material Polycarbonate
  • Lens Colour Gray
  • Standards ANSI Z87.1
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • UV Protection 99%
  • Gender Unisex
  • Temple Colour Gray
  • Eyewear Frame Style Frameless
  • Primary Lens Color Gray
  • Polarized Lens No
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Series Condor(TM) Visitor
  • Metal Detectable No
  • Foam Lined No
  • Primary Frame Color Gray
  • X-Ray Detectable No
  • Eyewear Frame Design OTG
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list