Skip Content
GLASSES OTG UNCOATED CLR LENS ANSI ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES OTG UNCOATED CLR LENS ANSI ONLY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4JND4
  • Mfr. Model # 4JND4
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Translucent over-the-glasses frame with side shield offers excellent vision protection. Wide temples, with spatula ends, add comfort. Uncoated polycarbonate lens protects against UV 99%. ANSI Z87.1 standards.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Clear
  • Frame Material Polycarbonate
  • Lens Coating Uncoated
  • Standards ANSI Z87.1
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • Gender Unisex
  • UV Protection 99%
  • Temple Colour Clear
  • Polarized Lens No
  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Series Condor(TM) Visitor
  • Metal Detectable No
  • Foam Lined No
  • Primary Frame Color Clear
  • X-Ray Detectable No
  • Eyewear Frame Design OTG
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list