GLASSES OTG CLR FRAME SR CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES OTG CLR FRAME SR CLEAR LENS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4JND5
  • Mfr. Model # 4JND5
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

Translucent over-the-glasses frame with side shield offers excellent vision protection. Wide vented temples, with spatula ends, add comfort. Scratch-resistant polycarbonate lens protects against UV 99%. ANSI Z87.1 standards.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Clear
  • Standards ANSI Z87.1
  • Frame Material Polycarbonate
  • Lens Colour Clear
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Temple Style Spatula
  • Temple Colour Clear
  • Gender Unisex
  • Polarized Lens No
  • Eyewear Frame Style Frameless
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Series Condor(TM) Visitor
  • Metal Detectable No
  • Foam Lined No
  • X-Ray Detectable No
  • Primary Frame Color Clear
  • Eyewear Frame Design OTG
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list