GLASSES OTG CLEAR UNCOATED LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLASSES OTG CLEAR UNCOATED LENS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCA1013UC
  • Mfr. Model # CA1013UC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.1 lbs

Product Details

Unisex safety glasses. Full polycarbonate frame with dual uncoated polycarbonate lens. Premium over the glasses visitor specs. Clear frame and temple. Size Universal. UV Protection. CSA Certified to Z94.3

Technical Specs

  • Item Safety Glasses
  • Size Large
  • Lens Coating Uncoated
  • Frame Colour Clear
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards CSA Z94.3
  • Temple Style Spatula
  • Temple Colour Clear
  • UV Protection 99%
  • Lens Material Polycarbonate
  • Gender Unisex
  • Frame Design OTG
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list