GLASSES OTG CLEAR GRY UNCOATED LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLASSES OTG CLEAR GRY UNCOATED LENS

CONDOR

Web Price : $3.30 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCA1013GR
  • Mfr. Model # CA1013GR
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.1 lbs

Product Details

Unisex safety glasses. Full polycarbonate frame with dual uncoated polycarbonate lens. Over-the-glass frame design. Clear frame and temple. Premium visitor eyewear. Size Universal. UV Protection. CSA Certified to CSA Z94.3.

Technical Specs

  • Frame Colour Black
  • Item Safety Glasses
  • Size Universal
  • Lens Colour Gray
  • Lens Coating Uncoated
  • Frame Material Polycarbonate
  • Standards CSA Z94.3
  • Temple Style Spatula
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Temple Colour Gray
  • Frame Design OTG
  • Gender Unisex
  • Eyewear Size Universal
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list