!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLASSES OP-TEMA BLK FRM/CLR LENS

GLASSES OP-TEMA BLK FRM/CLR LENS

HONEYWELL

GLASSES OP-TEMA BLK FRM/CLR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLASSES OP-TEMA BLK FRM/CLR LENS

GLASSES OP-TEMA BLK FRM/CLR LENS

HONEYWELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSS11150400
  • Mfr. Model # 11150400
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Op-tema(R) frameless wrap-around, clear lens, black frame

Technical Specs

  • Eyewear Size Universal
  • Frame Material Nylon
  • Includes Adjustable Soft Nose Bridge
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Series OP-TEMA(R)
  • Frame Colour Black
  • Gender Unisex
  • Item Safety Glasses
  • Lens Colour Clear
  • Photochromatic Lens No
  • Standards ANSI Z87.1-2003 High Impact, CSA Z94.3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list