Skip Content
GLASSES MTL FRAME MIRROR DUAL LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES MTL FRAME MIRROR DUAL LENS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRC101SS-BLHC
  • Mfr. Model # C101SS-BLHC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.08 lbs

Product Details

Sleek up to date styling. Metal half frame. Dual wrap polycarbonate lens with detailing. Stylish temple with black tip. CSA Certified to CSA Z94.3.

Technical Specs

  • Size Standard
  • Frame Colour Silver
  • Item Safety Glasses
  • Lens Colour Revo Blue Mirror
  • Frame Material Metal
  • Standards CSA Z94.3
  • UV Protection 99%
  • Lens Material Polycarbonate
  • Temple Colour Silver
  • Temple Style Bayonet
  • Gender Unisex
  • Frame Design Half-Frame
  • Primary Lens Color Blue
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list