GLASSES MTL FRAME MIRROR DUAL LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES MTL FRAME MIRROR DUAL LENS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRC101SB-RHC
  • Mfr. Model # C101SB-RHC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.08 lbs

Product Details

Sleek up to date styling. Metal half frame. Dual wrap polycarbonate lens with detailing. Stylish temple with black tip. CSA Certified to CSA Z94.3.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Bronze
  • Lens Colour Revo Red Mirror
  • Frame Material Metal
  • Standards CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Gender Unisex
  • Temple Colour Bronze
  • Temple Style Bayonet
  • Frame Design Half-Frame
  • Lens Coating Scratch-Resistant
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Red

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list