Skip Content
Discontinued with Replacement
GLASSES MIRROR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLASSES MIRROR LENS

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTMKD117
  • Mfr. Model # KD117
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs
Suggested Replacement Product
PROT EYEWEAR BLACK SILVER MIRROR

Your Price: NA

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Lens Colour Silver Mirror
  • Frame Colour Black
  • Frame Material Nylon
  • UV Protection 99.9%
  • Gender Unisex
  • Lens Material Polycarbonate
  • Series Klondike(R)
  • Standards ANSI Z87.1-2010
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Mirror
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Foam Lined No
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Temple Style Adjustable, Spatula
  • Temple Colour Black
  • Metal Detectable Yes
  • X-Ray Detectable No
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list