Skip Content
GLASSES MILLENNIA GY FR/BLK RET/SIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLASSES MILLENNIA GY FR/BLK RET/SIL

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11150363CSA
  • Mfr. Model # 11150363CSA
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2507
  • Shipping Weight 0.1 lbs

Product Details

Willson Millennia(R) safeguards eyes. Features: unitary polycarbonate lens, unobstructed peripheral vision, and offers 99.9% UV protection. CSA approved, silver frame, silver mirror lens.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Silver
  • Lens Colour Silver Mirror
  • Lens Coating Scratch-Resistant
  • Standards ANSI Z87+ High Impact, Military V0, CSA Z94.3
  • Lens Material Polycarbonate
  • Temple Style 1 Piece
  • UV Protection 99.90%
  • Frame Design Half-Frame
  • Temple Colour Silver Frame
  • Includes Adjustable Break-Away Retainer Cord
  • Series Millennia
  • Frame Material Nylon
  • Gender Unisex
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Mirror
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list