Skip Content
GLASSES MILLENNIA BL FR/BLK RET/GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASSES MILLENNIA BL FR/BLK RET/GY

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11150351CSA
  • Mfr. Model # 11150351CSA
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2507
  • Shipping Weight 0.08 lbs

Product Details

Willson Millennia(R) safeguards eyes. Features: unitary polycarbonate lens, unobstructed peripheral vision, and offers 99.9% UV protection. CSA approved, black frame, TSR(R) gray lens.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Black
  • Lens Colour Gray
  • Lens Coating Scratch-Resistant
  • Standards ANSI Z87+ High Impact, Military V0, CSA Z94.3
  • Lens Material Polycarbonate
  • Temple Colour Black Frame
  • UV Protection 99.90%
  • Temple Style 1 Piece
  • Frame Design Half-Frame
  • Includes Adjustable Break-Away Retainer Cord
  • Series Millennia
  • Frame Material Nylon
  • Gender Unisex
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list