!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GLASSES W CORD, HALF-FRAME, SCRATCH-RESISTANT, UV, POLYCARBONATE, PC

SAFETY GLASSES W CORD, HALF-FRAME, SCRATCH-RESISTANT, UV, POLYCARBONATE, PC

BOLLE SAFETY

SAFETY GLASSES W CORD, HALF-FRAME, SCRATCH-RESISTANT, UV, POLYCARBONATE, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES W CORD, HALF-FRAME, SCRATCH-RESISTANT, UV, POLYCARBONATE, PC

SAFETY GLASSES W CORD, HALF-FRAME, SCRATCH-RESISTANT, UV, POLYCARBONATE, PC

BOLLE SAFETY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BOLBL10CF
  • Mfr. Model # BL10CF
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

These scratch-resistant safety glasses keep your eyes safe on the job site while also providing UV protection. They feature a smoke-coloured polycarbonate frame and lens and a clear, non-adjustable temple. These half-frame style glasses come with a cord.

Technical Specs

  • Arm Colour Clear
  • Frame Material Polycarbonate
  • Gender Unisex
  • Includes Anti-Fog Lens Coating No
  • Includes No Lens Coatings No
  • Item Glasses
  • Lens Colour Smoke
  • Series BL10
  • Frame Colour Smoke
  • Frame Type Rimless
  • Includes Cord
  • Includes Anti-Static Lens Coating No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Standards CSA-Z94.3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list