GLASSES-MID SMOKE PC A-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLASSES-MID SMOKE PC A-S

BOLLE SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOLBL13CF
  • Mfr. Model # BL13CF
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Size OSFA
  • Item Glasses
  • Frame Colour Blue
  • Lens Colour Smoke
  • Lens Coating Scratch-Resistant
  • Frame Material Nylon
  • Standards CSA-Z94.3
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Non-Adjustable
  • Gender Unisex
  • Temple Colour Black
  • Frame Design Half-Frame
  • Foam Lined No
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list