Skip Content
GLASSES METAL FRAME GRAY HC LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES METAL FRAME GRAY HC LENS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRC101SS-GHC
  • Mfr. Model # C101SS-GHC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.08 lbs

Product Details

Sleek up to date styling. Metal half frame. Dual wrap polycarbonate lens with detailing. Stylish temple with black tip. CSA Certified to CSA Z94.3.

Technical Specs

  • Size Standard
  • Lens Coating Scratch-Resistant
  • Lens Colour Gray
  • Item Safety Glasses
  • Frame Colour Silver
  • Frame Material Metal
  • Standards CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Temple Style Bayonet
  • Temple Colour Silver
  • Gender Unisex
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list