Skip Content
GLASSES METAL FRAME DUAL GRAY LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES METAL FRAME DUAL GRAY LENS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRC101SB-GHC
  • Mfr. Model # C101SB-GHC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.08 lbs

Product Details

Sleek up to date styling. Metal half frame. Dual wrap polycarbonate lens with detailing. Stylish temple with black tip. CSA Certified to CSA Z94.3.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Bronze
  • Lens Coating Scratch-Resistant
  • Lens Colour Gray
  • Frame Material Metal
  • UV Protection 99%
  • Lens Material Polycarbonate
  • Standards CSA Z94.3
  • Temple Style Bayonet
  • Gender Unisex
  • Temple Colour Bronze
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list