GLASSES IFRC BLK FRM GRY ANT-FG DL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES IFRC BLK FRM GRY ANT-FG DL

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSB7020SDT
  • Mfr. Model # SB7020SDT
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2525
  • Shipping Weight 0.15 lbs

Product Details

Dual Pane Goggle, Venting Indirect, Gray Lens Color, Antifog Lens Coating, Black Frame Color, Polycarbonate, Acetate Lens Material, Elastic Strap Material, Nylon Frame Material, UV Protection 99.9 Percent, Includes Temples, Standards ANSI, CSA, CE

Technical Specs

  • Item Dual Pane Goggle
  • Includes Temples
  • Lens Coating Anti-Fog
  • Frame Material Nylon
  • Standards ANSI, CSA, CE
  • Lens Material Polycarbonate, Acetate
  • UV Protection 99.9% UV A/B/C
  • Strap Material Elastic
  • Frame Colour Black
  • Lens Colour Gray
  • Foam Lined Yes
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list