GLASSES GUNMETAL FRM/SPRING HNG GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLASSES GUNMETAL FRM/SPRING HNG GY

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXHD702
  • Mfr. Model # HD702
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Double 8-base frame features spring-hinged temples for superior comfort. Premium gunmetal frame with Harley-Davidson(R). Signature logo on temples. H-D(R) Bar and Shield logo on lens. Lens options for both indoor and outdoor work applications. Meets the requirements of ANSI Z87.1+.

Technical Specs

  • Includes Harley davidson logo on temples, H-D(R) Bar and Shield logo on lens
  • Item Safety Glasses
  • Frame Colour Gunmetal Frame
  • Lens Coating Scratch-Resistant
  • Lens Colour I/O Grey
  • Standards Ansi Z87.1-2003
  • Frame Material Metal
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Temple Colour Gun Metal
  • Temple Style Spatula style with rubber tips
  • Primary Lens Color Gray
  • Eyewear Frame Style Half-Frame
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Series HD700
  • Gender Unisex
  • Foam Lined No
  • Primary Frame Color Gray
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list