Skip Content
Discontinued with Replacement
GLASSES GUNMETAL FRM/SPRING HNG CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLASSES GUNMETAL FRM/SPRING HNG CL

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXHD701
  • Mfr. Model # HD701
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.33 lbs
Suggested Replacement Product
SAFETY-GLASSES SLATE GUNMTL CLUVXTR

Price: NA

Product Details

Double 8-base frame features spring-hinged temples for superior comfort. Premium gunmetal frame with Harley-Davidson(R). Signature logo on temples. H-D(R) Bar and Shield logo on lens. Lens options for both indoor and outdoor work applications. Meets the requirements of ANSI Z87.1+.

Technical Specs

  • Includes Harley davidson logo on temples, H-D(R) Bar and Shield logo on lens
  • Frame Colour Gunmetal Frame
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Material Metal
  • Lens Colour I/O Clear
  • Standards Ansi Z87.1-2003
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Temple Style Spatula style with rubber tips
  • Temple Colour Gun Metal
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Series HD700
  • Gender Unisex
  • Primary Frame Color Gray
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list