!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLASSES GRAY

GLASSES GRAY

HONEYWELL UVEX

GLASSES GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLASSES GRAY

GLASSES GRAY

HONEYWELL UVEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # UVXS4201X
  • Mfr. Model # S4201X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Adjustable Nose Piece Yes
  • Arm Colour Black
  • Dielectric Protection Yes
  • Frame Colour Black
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Fog Lens Coating Yes
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Padded Nose Piece Yes
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Anti-Fog, Anti-Scratch, Anti-Static
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards 067, ANSI Z.87.1/1989, ANSI Z87+, ANSI.Z.87.1/1989, CA 19, Military V0 Ballistic Test for Impact
  • X-Ray Detectable No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Tip Type Cushioned, Straight
  • Eyewear Size M
  • Frame Material Polycarbonate
  • Frame Type Frameless
  • Includes Temple Pads
  • Includes Anti-Static Lens Coating Yes
  • Includes Eye Socket Lining No
  • Includes Padded Arms Yes
  • Includes Polarized Lens Coating No
  • Item Safety Glasses
  • Lens Colour Gray
  • Metal Detectable No
  • Series Protege(R)
  • Ultra-Violet Scale Protection Designation U6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list