Skip Content
GLASSES GRAY LENS TEMP ADJ BLK QX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASSES GRAY LENS TEMP ADJ BLK QX

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT12110
  • Mfr. Model # 12110
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2514
  • Shipping Weight 0.086 lbs

Product Details

3M(TM) QX(TM). Extended wrap-around coverage. Patented easy-change lenses. Distortion-free optics. DX(TM) anti-fog hard coat. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards. Black with adjustable temple and soft nose, gray, anti-fo

Technical Specs

  • Includes Wrap around lens with soft nose bridge
  • Frame Colour Black
  • Item Safety Glasses
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Material Nylon
  • Standards ANSI Z80.3-2008, ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Colour Gray
  • Lens Material Polycarbonate
  • Temple Colour Black
  • UV Protection 99.9%
  • Temple Style Grip
  • Gender Unisex
  • Eyewear Frame Style Half-Frame
  • Polarized Lens No
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Series QX(TM)
  • Foam Lined No
  • Metal Detectable No
  • Primary Frame Color Black
  • X-Ray Detectable Yes
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list