Skip Content
Discontinued with Replacement
GLASSES GRAY LENS SIL/FRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLASSES GRAY LENS SIL/FRM

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTMT4112AF
  • Mfr. Model # T4112AF
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs
Suggested Replacement Product
SAFETY GLASSES,DALLAS,GRAY,ANTI-FOG

Your Price: NA

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black/Silver
  • Lens Colour Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Material Metal
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Eyewear Frame Style Frameless
  • Includes Eyeglass Cord
  • Series Rubicon(R)
  • Standards ANSI Z87.1-2010
  • Temple Style Spring Hinge
  • Temple Colour Silver
  • Metal Detectable No
  • Foam Lined No
  • X-Ray Detectable No
  • Polarized Lens No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list