GLASSES GRAY FRAME RED MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES GRAY FRAME RED MIRROR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR10128G-RHC
  • Mfr. Model # 10128G-RHC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.09 lbs

Product Details

High-end design full frame eyewear. Sleek wrap-style polycarbonate lens. Superior choices in frame colour and lens tint. CSA Certified to CSA Z94.3.

Technical Specs

  • Size Standard
  • Item Safety Glasses
  • Lens Colour Revo Red Mirror
  • Frame Colour Gray
  • Frame Material Vinyl
  • Standards CSA Z94.3
  • UV Protection 99%
  • Lens Material Polycarbonate
  • Temple Style Bayonet
  • Temple Colour Black/Gray
  • Gender Unisex
  • Frame Design Full-Frame
  • Primary Lens Color Red
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list