Skip Content
GLASSES GRAY FRAME GRAY HARDCOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASSES GRAY FRAME GRAY HARDCOAT

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR10128G-GHC
  • Mfr. Model # 10128G-GHC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.09 lbs

Product Details

High-end design full frame eyewear. Sleek wrap-style polycarbonate lens. Superior choices in frame colour and lens tint. CSA Certified to CSA Z94.3.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Gray
  • Lens Coating Scratch-Resistant
  • Lens Colour Gray
  • Frame Material Vinyl
  • Standards CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Gender Unisex
  • Temple Style Bayonet
  • Temple Colour Black/Gray
  • Frame Design Full-Frame
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List