Skip Content
Discontinued with Replacement
GLASSES FIRE-MIR CHAMP/FRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLASSES FIRE-MIR CHAMP/FRM

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTMTB12R
  • Mfr. Model # TB12R
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs
Suggested Replacement Product
SAFETY GLASSES,SWAGGER,BLUE,BAYONET

Your Price: NA

Technical Specs

  • Frame Colour Champagne/Black
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Lens Colour Fire Mirror
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Series Tribal V
  • Standards ANSI Z87.1-2010
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Red
  • Photochromatic Lens No
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Temple Colour Black
  • Temple Style Hybrid
  • X-Ray Detectable No
  • Primary Frame Color Multi-Colour
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list