Skip Content
GLASSES EXTREMEPRO BLK ID 5.0 SD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLASSES EXTREMEPRO BLK ID 5.0 SD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX0308
  • Mfr. Model # SX0308
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.67 lbs

Product Details

ExtremePro(TM) can stand up to your toughest fogging, scratching and sweating, even in intense heat and humidity.

Technical Specs

  • Item Safety Glasses
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Green
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Includes MoistureWick(TM) Brow
  • Frame Colour Black/Gray
  • Lens Colour Shade 5.0
  • Series ExtremePro(TM)
  • Lens Coating Scratch-Resistant
  • Frame Material Nylon
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Foam Lined No
  • Temple Colour Black/Gray
  • Gender Unisex
  • Temple Style Adjustable, Ratcheting Hinge
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list