Skip Content
GLASSES EXTREMEPRO BLK ID 3.0 SD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLASSES EXTREMEPRO BLK ID 3.0 SD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX0307
  • Mfr. Model # SX0307
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

ExtremePro(TM) can stand up to your toughest fogging, scratching and sweating, even in intense heat and humidity.

Technical Specs

  • Item Safety Glasses
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Primary Lens Color Green
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Eyewear Frame Style Half-Frame
  • Includes MoistureWick(TM) Brow
  • Frame Colour Black/Gray
  • Lens Coating Scratch-Resistant
  • Lens Colour Shade 3.0
  • Series ExtremePro(TM)
  • Frame Material Nylon
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Temple Style Adjustable, Ratcheting Hinge
  • Foam Lined Yes
  • Gender Unisex
  • Temple Colour Black/Gray
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Primary Frame Color Multi-Colour
  • X-Ray Detectable Yes
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list