Skip Content
GLASSES EXTREMEPRO BLK ESP DURA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLASSES EXTREMEPRO BLK ESP DURA

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX0301D
  • Mfr. Model # SX0301D
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.145 lbs

Product Details

ExtremePro(TM) can stand up to your toughest fogging, scratching and sweating, even in intense heat and humidity.

Technical Specs

  • Lens Material Polycarbonate
  • UV Protection Yes
  • Item Safety Glasses
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Brown
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Lens Colour Espresso
  • Includes MoistureWick(TM) Brow
  • Frame Colour Black/Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Series ExtremePro(TM)
  • Frame Material Nylon
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Temple Colour Black/Gray
  • Foam Lined Yes
  • Temple Style Adjustable, Ratcheting Hinge
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Primary Frame Color Multi-Colour
  • Polarized Lens No
  • X-Ray Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list