GLASSES EXTREMEPRO BLK CL DURA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLASSES EXTREMEPRO BLK CL DURA

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX0300D
  • Mfr. Model # SX0300D
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

ExtremePro(TM) can stand up to your toughest fogging, scratching and sweating, even in intense heat and humidity.

Technical Specs

  • Item Safety Glasses
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Includes MoistureWick(TM) Brow
  • Frame Colour Black/Gray
  • Lens Colour Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Series ExtremePro(TM)
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Frame Material Nylon
  • Temple Style Adjustable, Ratcheting Hinge
  • Gender Unisex
  • Foam Lined Yes
  • Temple Colour Black/Gray
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list