GLASSES EXTREME PRO BLK CL XTR+ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLASSES EXTREME PRO BLK CL XTR+

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX0300XP
  • Mfr. Model # SX0300XP
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

ExtremePro(TM) can stand up to your toughest fogging, scratching and sweating, even in intense heat and humidity.

Technical Specs

  • Item Safety Glasses
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Frame Colour Black/Gray
  • Includes MoistureWick(TM) Brow
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Series ExtremePro(TM)
  • Frame Material Nylon
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Temple Style Adjustable, Ratcheting Hinge
  • Gender Unisex
  • Foam Lined Yes
  • Temple Colour Black/Gray
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Primary Frame Color Multi-Colour
  • Polarized Lens No
  • X-Ray Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list