Skip Content
GLASSES CUTTING X35 SH 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASSES CUTTING X35 SH 3

SELLSTROM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLL72903
  • Mfr. Model # 72903
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 866
  • Shipping Weight 0.13 lbs

Product Details

X35(TM) Series flip-front cutting glasses. Anti-scratch UV absorbing polycarbonate lens. Outstanding impact strength and optical clarity. Adjustable wire temples with rubberized grips. Unique flip-front design. Hard coated, vented side shields. Meets ANSI Z87.1+ high impact standards.

Technical Specs

  • Item Flip-Front Cutting Glasses X35(TM)
  • Frame Colour Black
  • Lens Colour Shade 3.0
  • Venting Side
  • Standards ANSI Z87.1+
  • Frame Material Plastic
  • Lens Material Polycarbonate
  • UV Protection Shade 3
  • Includes Soft Close cell padding along th entire inside of the frame gently conforms to any face.
  • Strap Material Elastic
  • Primary Lens Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list