Skip Content
Discontinued with Replacement
GLASSES CREW RATTLER CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLASSES CREW RATTLER CLEAR

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTMR2129
  • Mfr. Model # R2129
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs
Suggested Replacement Product
SAFETY GLASSES,DOMINATOR,CLEAR,WIRE CORE

Your Price: NA

Technical Specs

  • Item Safety Glasses
  • Frame Colour Silver
  • Lens Coating Scratch-Resistant
  • Lens Colour Indoor/Outdoor
  • Frame Material Metal
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Eyewear Frame Style Full-Frame
  • Series RATTLER2(R)
  • Standards ANSI Z87.1-2010
  • Foam Lined No
  • Primary Frame Color Silver
  • Eyewear Frame Design Traditional
  • X-Ray Detectable No
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list