Skip Content
GLASSES CLR LENS CAMO FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASSES CLR LENS CAMO FRAME

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTMMO110
  • Mfr. Model # MO110
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Mossy Oak/Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Temple Style Bayonet
  • Series Mossy Oak(R)
  • Standards ANSI Z87.1-2010
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Eyewear Frame Design Wraparound
  • Foam Lined No
  • Temple Colour Mossy Oak Camo
  • Metal Detectable Yes
  • Primary Frame Color Multi-Colour
  • X-Ray Detectable No
  • Polarized Lens No
  • Eyewear Frame Style Half-Frame
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list