Skip Content
GLASSES CLEAR LENS TEMP ADJ BLK QX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES CLEAR LENS TEMP ADJ BLK QX

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT12100
  • Mfr. Model # 12100
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2514
  • Shipping Weight 0.08 lbs

Product Details

Extended wrap-around coverage. Patented easy-change lenses. Distortion-free optics. DX(TM) anti-fog hard coat. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • Size Standard
  • Includes Wraparound Lens
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Frame Material Nylon
  • Standards ANSI Z80.3-2008, ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Colour Black
  • Temple Style Spatula
  • Gender Unisex
  • Frame Design Wraparound
  • Series QX
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list