Skip Content
GLASSES CLEAR HARDCOAT UNI LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES CLEAR HARDCOAT UNI LENS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR411CHC
  • Mfr. Model # 411CHC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.07 lbs

Product Details

Lightweight, stylish eyewear, polycarbonate Uni lens. Rubberized temple ends that provide additional support and comfort to the wearer. Lens provide a 99% protection from harmful UV radiation and is optically correct for clear undistorted vision. CSA Certified to CSA Z94.3.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Clear
  • Lens Colour Clear
  • Size Standard
  • Lens Coating Scratch-Resistant
  • Frame Material Polycarbonate
  • Temple Style Rubberized Ends
  • Standards CSA Z94.3
  • Temple Colour Black/Gray
  • Gender Unisex
  • UV Protection 99%
  • Lens Material Polycarbonate
  • Frame Design Uni-Lens
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list