GLASSES CLEAR FRAME MIRROR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES CLEAR FRAME MIRROR LENS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCA1113SM
  • Mfr. Model # CA1113SM
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.06 lbs

Product Details

Lightweight, stylish eyewear, polycarbonate lens with integrated nosepiece and rubberized temple ends that provide additional support and comfort to the wearer. Uni lens provides 99% protection from harmful UV radiation and is optically correct for clear unobstructed vision. CSA Certified to CSA Z94.3.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Clear
  • Lens Coating Scratch-Resistant
  • Lens Colour Silver Mirror
  • Frame Material Polycarbonate
  • UV Protection 99%
  • Lens Material Polycarbonate
  • Standards CSA Z94.3
  • Temple Style Spatula
  • Temple Colour Clear
  • Frame Design Uni-Lens
  • Gender Unisex
  • Primary Lens Color Mirror
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list