GLASSES CLEAR FRAME I/O MIRROR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES CLEAR FRAME I/O MIRROR LENS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCA1113IO
  • Mfr. Model # CA1113IO
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.06 lbs

Product Details

Lightweight, stylish eyewear, polycarbonate lens with integrated nosepiece and rubberized temple ends that provide additional support and comfort to the wearer. Uni lens provides 99% protection from harmful UV radiation and is optically correct for clear unobstructed vision. CSA Certified to CSA Z94.3.

Technical Specs

  • Size Standard
  • Lens Coating Scratch-Resistant
  • Item Safety Glasses
  • Frame Colour Clear
  • Frame Material Polycarbonate
  • Lens Colour Indoor/Outdoor Silver Mirror
  • Lens Material Polycarbonate
  • Standards CSA Z94.3
  • UV Protection 99%
  • Temple Style Spatula
  • Temple Colour Clear
  • Gender Unisex
  • Frame Design Uni-Lens
  • Eyewear Size Universal
  • Primary Lens Color Indoor/Outdoor

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list