GLASSES CLEAR FRAME GRAY LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

GLASSES CLEAR FRAME GRAY LENS

CONDOR

Clearance Price :
$0.82 / EACH

Your Price :
$3.26 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCA1113GHC
  • Mfr. Model # CA1113GHC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.06 lbs

Product Details

Lightweight, stylish eyewear, polycarbonate lens with integrated nosepiece and rubberized temple ends that provide additional support and comfort to the wearer. Uni lens provides 99% protection from harmful UV radiation and is optically correct for clear unobstructed vision. CSA Certified to CSA Z94.3.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Size Standard
  • Frame Colour Clear
  • Frame Material Polycarbonate
  • Lens Colour Gray
  • Standards CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Temple Style Spatula
  • Gender Unisex
  • Temple Colour Clear
  • Frame Design Uni-Lens
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list