Skip Content
GLASSES CLEAR FRAME CLEAR UNI LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES CLEAR FRAME CLEAR UNI LENS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCA1112CHC
  • Mfr. Model # CA1112CHC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.1 lbs

Product Details

Lightweight, comfortable eyewear for all day protection. Made of optical grade polycarbonate for best optics. Economical, one size fits all. Provides impact protection from both the front and side. Anti-scratch coating. CSA Certified to CSA Z94.3.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Lens Coating Scratch-Resistant
  • Frame Colour Clear
  • Frame Material Polycarbonate
  • Lens Colour Clear
  • Standards CSA Z94.3
  • UV Protection 99%
  • Temple Style Spatula
  • Lens Material Polycarbonate
  • Temple Colour Clear
  • Gender Unisex
  • Frame Design Uni-Lens
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list