Skip Content
GLASSES CLEAR ANITFOG UVA/UVB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASSES CLEAR ANITFOG UVA/UVB

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK25672
  • Mfr. Model # 25672
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2525
  • Shipping Weight 0.78 lbs

Product Details

Safety Glasses, Clear Lens Color, Antifog Lens Coating, Wraparound Frame Design, Black Frame Color, Metal Frame Material, Polycarbonate Lens Material, Black Temple Color, Non Adjustable Temple Style, 99.9 Percent UV Protection, Includes Interchangeable Head Strap, Standards ANSI Z87.1

Technical Specs

  • Frame Colour Black
  • Includes Interchangeable Temples and Head Straps
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1+ 2010, CSA Z94.3-2007, EN166-2001
  • Item Safety Eyewear
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Fixed, Interchangeable temples and straps
  • Gender Unisex
  • Temple Colour Black
  • Polarized Lens No
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Eyewear Frame Style Full-Frame
  • Photochromatic Lens No
  • Series V50 Calico
  • Lens Colour Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Metal Detectable No
  • Primary Frame Color Black
  • Foam Lined Yes
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list