GLASSES BULK TOUR GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLASSES BULK TOUR GUARD

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT41120
  • Mfr. Model # 41120
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Frame Colour Clear
  • Item Safety Glasses
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Lens Coating Uncoated
  • Standards ANSI Z80.3-2008, ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Spatula
  • Gender Unisex
  • Temple Colour Clear
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Series Tour-Guard(TM) III OTG (Over-theGlass)
  • Primary Frame Color Clear
  • Eyewear Frame Design OTG-Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list