Skip Content
GLASSES BLU-SILIVER LENS BLK FRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASSES BLU-SILIVER LENS BLK FRM

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11150754
  • Mfr. Model # 11150754
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes Adjustable Break-Away Retainer Cord
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Silver Mirror
  • Frame Material Nylon
  • Standards ANSI Z87.1-2003, CSA Z94.3-2002
  • Lens Material Polycarbonate
  • Temple Style Adjustable
  • Gender Unisex
  • UV Protection 99.9%
  • Eyewear Size Universal
  • Primary Lens Color Mirror
  • Photochromatic Lens No
  • Series Millennia Sport
  • Primary Frame Color Black
  • Eyewear Frame Style Full-Frame
  • Eyewear Frame Design Wraparound
  • Temple Colour Black
  • Metal Detectable No
  • Foam Lined No
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list