Skip Content
GLASSES BLU-MIR BLU/FRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASSES BLU-MIR BLU/FRM

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTMTB148B
  • Mfr. Model # TB148B
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black/Blue
  • Lens Coating Scratch-Resistant
  • Lens Colour Blue Mirror
  • Frame Material Polycarbonate
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Gender Unisex
  • Series Tribal
  • Standards ANSI Z87.1-2010
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Blue
  • Eyewear Size Universal
  • Foam Lined No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Temple Colour Black
  • Temple Style Hybrid
  • Metal Detectable Yes
  • Primary Frame Color Multi-Colour
  • X-Ray Detectable No
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list