GLASSES BLK SEALED FRM GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES BLK SEALED FRM GRAY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR10167B-GAF
  • Mfr. Model # 10167B-GAF
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2523
  • Shipping Weight 0.12 lbs

Product Details

Rugged style black frame. Sealed eyewear protects against impact, sun, wind, dust, and debris with durable performance and minimized fogging. Seal to face switches between temples and headband. Soft nose pad and face cushion. Ideal for grinding, sanding, and other dirty environments. Flexible, soft nasal pads minimize slippage. ANSI Z87.1 (High Impact) and CSA Z94.3 standards.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Frame Colour Black
  • Lens Colour Gray
  • Frame Material Vinyl
  • Size Standard
  • Lens Material Polycarbonate
  • Standards CSA Z94.3
  • UV Protection 99%
  • Temple Style Padded Tips
  • Gender Unisex
  • Temple Colour Black with Blue Tips
  • Frame Design Full-Frame
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list