GLASSES BLK SEALED FRM CLR AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES BLK SEALED FRM CLR AF

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR10167B-CAF
  • Mfr. Model # 10167B-CAF
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2523
  • Shipping Weight 0.11 lbs

Product Details

Rugged style black frame. Sealed eyewear protects against impact, sun, wind, dust, and debris with durable performance and minimized fogging. Seal to face switches between temples and headband. Soft nose pad and face cushion. Ideal for grinding, sanding, and other dirty environments. Flexible, soft nasal pads minimize slippage. ANSI Z87.1 (High Impact) and CSA Z94.3 standards.

Technical Specs

  • Item Safety Glasses
  • Lens Colour Clear
  • Frame Colour Black
  • Size Standard
  • Lens Coating Anti-Fog
  • Frame Material Vinyl
  • Lens Material Polycarbonate
  • Standards CSA Z94.3
  • UV Protection 99%
  • Gender Unisex
  • Temple Style Padded Tips
  • Temple Colour Black with Blue Tips
  • Frame Design Full-Frame
  • Primary Lens Color Clear
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list