!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLASSES BLK HLF FRAME CLEAR LENS

GLASSES BLK HLF FRAME CLEAR LENS

CONDOR

GLASSES BLK HLF FRAME CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLASSES BLK HLF FRAME CLEAR LENS

GLASSES BLK HLF FRAME CLEAR LENS

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDRCA1117B-CHC
  • Mfr. Model # CA1117B-CHC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Lightweight eyewear with high impact polycarbonate lens in a stylish half-frame. Features a soft, cushioned nose bridge to increase wearer comfort and to diffuse impact. Rubberized temple ends provide additional support. Lens is optically correct for clear undistorted vision. CSA Certified to CSA Z94.3.

Technical Specs

  • Eyewear Size Universal
  • Frame Material Vinyl
  • Item Safety Glasses
  • Lens Colour Clear
  • Standards CSA Z94.3
  • Frame Colour Black
  • Gender Unisex
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list