GLASSES BLK HALF FRAME MIRROR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES BLK HALF FRAME MIRROR LENS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCA1101B-SM
  • Mfr. Model # CA1101B-SM
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.07 lbs

Product Details

Economical shield-style protective eyewear. Lightweight, comfortable all day wear on the job. Black half frame with adjustable temples allow individual wearer to adjust for both comfort and a secure fit. Hardcoat polycarbonate lens offers the best available impact protection. Certified to CSA Z94.3.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Colour Silver Mirror
  • Lens Coating Scratch-Resistant
  • Size Standard
  • Frame Material Vinyl
  • Standards CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Temple Style Adjustable
  • Temple Colour Black
  • Gender Unisex
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Mirror
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list