Skip Content
GLASSES BLK HALF FRAME I/O MRR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASSES BLK HALF FRAME I/O MRR LENS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCA1117B-IO
  • Mfr. Model # CA1117B-IO
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.1 lbs

Product Details

Lightweight eyewear with high impact polycarbonate lens in a stylish half-frame. Features a soft, cushioned nose bridge to increase wearer comfort and to diffuse impact. Rubberized temple ends provide additional support. Lens is optically correct for clear undistorted vision. CSA Certified to CSA Z94.3.

Technical Specs

  • Size Standard
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Indoor/Outdoor Silver Mirror
  • Frame Material Vinyl
  • Standards CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Temple Colour Black
  • Temple Style Rubberized Ends
  • Gender Unisex
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list