GLASSES BLK HALF FRAME GRAY LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES BLK HALF FRAME GRAY LENS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCA1117B-GHC
  • Mfr. Model # CA1117B-GHC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.07 lbs

Product Details

Lightweight eyewear with high impact polycarbonate lens in a stylish half-frame. Features a soft, cushioned nose bridge to increase wearer comfort and to diffuse impact. Rubberized temple ends provide additional support. Lens is optically correct for clear undistorted vision. CSA Certified to CSA Z94.3.

Technical Specs

  • Size Standard
  • Lens Colour Gray
  • Lens Coating Scratch-Resistant
  • Item Safety Glasses
  • Frame Colour Black
  • Frame Material Vinyl
  • Standards CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Temple Style Rubberized Ends
  • Gender Unisex
  • Temple Colour Black
  • Frame Design Half-Frame
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list